FORMAT

FORMAT Spade chisel SDS-max 300mm

  • ERIKS:23410184
  • Manufacturer:4317784208314
Image 1
SDS-max chisel

Design: Sturdy model with SDS-max mount shank, forged from one piece, possible to sharpen. Long service life.

Save to list

€45.22/ pieceexcl. VAT

€54.72incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Stone chisels
Length
300 mm
Chisel width
80 mm