FORMAT

FORMAT Sm. tungsten-carbide burrcylindrical 0613 C 3mm 6x13mm

  • ERIKS:23415222
  • Manufacturer:4317784130400
Image 1
Image 2
Image 1
Image 2
Tungsten-carbide small burr (rotor-cutter) DIN 8033 –shank Ø 3 mm, cylindrical ZYA, without end-tooth system, tooth system C

Application: High material removal. Suitable for machining non-ferrous metals, steel and cast iron.



Cylindrical ZYA

Save to list

€23.82/ pieceexcl. VAT

€28.82incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Maximum working length
13 mm
Shape
Cylindrical shape ZYA
Total length
43 mm
DIN standard
8033
Head diameter
6 mm