FORMAT

FORMAT Slot drill disposable long FS HSSCo8 type N 3mm

  • ERIKS:14098390
  • Manufacturer:4317784087568
Image 1
Image 2
Image 1
Image 2
Mini slot drill

Design: With universal cutting edge geometry. Suitable for drilling.

Application: Can be used for milling keyways and fitted key grooves, Ø tolerance e8 for fit P9 as well as for peripheral milling.

Save to list

€8.21/ pieceexcl. VAT

€9.93incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Keyway cutter
Diameter
3 mm
Maximum working length
8 mm
Shaft Diameter
6 mm
Total length
39 mm
Head diameter
3 mm