FORMAT

FORMAT Slot drill DIN327 HSSCo8 type N form D 12mm

  • ERIKS:23107937
  • Manufacturer:4317784360630
Image 1
Image 2
Image 1
Image 2
Slot drill (slot cutter), aluminium

Design: With centre cut, suitable for drilling.

Application: Can be used for plunge cutting, slot cutting and peripheral milling.
Save to list

€19.89/ pieceexcl. VAT

€24.07incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Keyway cutter
Maximum working length
26 mm
Shaft Diameter
12 mm
Total length
73 mm
DIN standard
327
Head diameter
12 mm