FORMAT

FORMAT Slot cutter short DIN850 HSSCo8 TiALN ty. N form D16.5x4mm

  • ERIKS:23110387
  • Manufacturer:4317784086035
Image 1
Image 2
Image 1
Image 2
Woodruff keyseating cutter

Design: Diamond cut.

Application: Can be used for milling woodruff key grooves or slots.
No jamming due to free grinding of the milling cutter.

Save to list

€25.02/ pieceexcl. VAT

€30.27incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Milling cutter with shank
Shaft Diameter
10 mm
Total length
56 mm
DIN standard
850-D
Head diameter
165 mm