




Design: With one cutting edge. Flute finest cut (mirror cut).
Application: Suitable for contour and plunge milling as well as milling out slots and notches on windows, doors and other profiles made of aluminium and plastic. Also suitable for other non-ferrous metals under certain conditions.
Note: The HSC (high-speed machining) process enables you to achieve a significantly higher cutting speed and speed as well as a significantly higher feed rate compared to conventional machining processes.
€63.64/ pieceexcl. VAT
€77.00incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Template cutter |
Maximum working length | 25 mm |
Shaft Diameter | 10 mm |
Total length | 72 mm |
Head diameter | 10 mm |