FORMAT

FORMAT Side mil. cutter DIN1834 HSSE 160x2.5mm

  • ERIKS:23106961
  • Manufacturer:4317784290951
Image 1
Image 2
Image 1
Image 2
Side milling cutter, narrow, fine diamond cut

Design: Fine diamond cut.

Application: Can be used for notch or slot cutting. Right- and left-cutting. For excellent precision and clean milled surface
Low-vibration milling - especially for deep cuts.
Save to list

€229.52/ pieceexcl. VAT

€277.72incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
160 mm
DIN standard
1834
Material
HSS-co
Type
Disk milling cutter
Shaft Diameter
40 mm
Width
2.5 mm
Number of teeth
48 pce