FORMAT

FORMAT Side cut. pliers DIN5238Bwith 2-component handles 140mm

  • ERIKS:23073218
  • Manufacturer:4317784099035
Image 1
Side-cutting pliers, chrome-plated head

Design: DIN ISO 5749. Hardened and tempered in oil. Chrome-plated head, blades additionally inductively hardened (62 HRC), handles with multi-component plastic covers.



Made of special tool steel.

Save to list

€21.08/ pieceexcl. VAT

€25.51incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
140 mm