




Design: 90° countersink angle.
Application: For thread core holes according to DIN 336, part 1 and 90° free countersinking corresponding with the through holes according to DIN EN 20273. Particularly suitable for CNC or NC machines.
€15.36/ pieceexcl. VAT
€18.59incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Cutting length | 24 mm |
Total length | 58 mm |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | 1897 |
Type | Stepped drill |
Point angle | 118 ° |
Material | HSS |