




Design: Fine roughing teeth, with longitudinal and crosswise slot.
Application: Can be used as a surface, corner and rolling mill.
€160.84/ pieceexcl. VAT
€194.62incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Diameter | 63 mm |
DIN standard | 1880 |
Type | Shell end mills |
Material | HSS-co |
Shaft Diameter | 27 m |
Number of teeth | 8 |
Width | 40 mm |