FORMAT

FORMAT Sheet steel toolbox 530x200x200mm 5-pc.

  • ERIKS:23194792
  • Manufacturer:4317784091671
Image 1
Toolbox, steel sheet

Design: Made of sheet steel, painted hammer blue inside and out, with foldable carrying handle and automatic closing function of the tool box when the carrying handle is pulled up. Can be folded apart thanks to the heavy-duty rivet hinges. 5-piece, can be locked with padlock (not supplied).

Save to list

€63.83/ pieceexcl. VAT

€77.23incl. VAT

10 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
530 mm
Width
200 mm
Height
200 mm
Colour
Blue