FORMAT

FORMAT Shears for hoses and plastic tubes Ø28mm

  • ERIKS:14056620
  • Manufacturer:4317784559829
Image 1
Tube and pipe shears

Design: Blade with pointed cutting edge for low-effort penetration into the material. With opening spring and one-hand locking lever.

Application: For precise, single-handed cutting of tubes, including with textile reinforcement e.g. aramid fibres



Die-cast magnesium body, blade PTFE coated. The joint is made of a steel mounted axle with needle bearing. Handles with impact-absorbing soft inserts.
Also cuts soft plastic pipes e.g. PEX, PE, PB, etc. as well as thin-walled plastic armoured pipes.

Save to list

€43.33/ pieceexcl. VAT

€52.43incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT