FORMAT

FORMAT Screwdriver with wooden handle, slot 10x1.6x175mm

  • ERIKS:23079935
  • Manufacturer:4317784122351
Image 1
Slot screwdriver with wooden handle

Design: Made of high-alloy special steel. Round, solid blade with hexagon wrench for strengthening with open jawed or ring spanners and special coating for more torque and fit. Handle made ​​of beech wood and leather cap to protect against chipping from hammer blows.

Save to list

€5.31/ pieceexcl. VAT

€6.43incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Blade width
10 mm
Blade thickness
1.6 mm
Blade length
175 mm