FORMAT

FORMAT Screwdriver VDE slot 3x0.5x100mm

  • ERIKS:23079948
  • Manufacturer:4317784120845
Image 1
VDE slot screwdriver

Design: Made of high-alloy special steel. With round, insulated blade. Handle and blade insulated up to 1000 V according to IEC 60900:, DIN EN 60900. In addition, the screwdrivers have a head embossing with output symbol and size.



Special coating for more torque and fit. With Kraftkant® handle, ergonomic, with integrated soft areas and roll-off protection.

Save to list

€3.26/ pieceexcl. VAT

€3.94incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Blade width
3 mm
Blade thickness
0.5 mm
Blade length
100 mm
VDE tested
Yes