FORMAT

FORMAT Screwdriver PZ1x mm

  • ERIKS:23078865
  • Manufacturer:4317784122931
Image 1
Pozidriv screwdriver PZ with round blade

Design: Made of high-alloy special steel. With round blade. Handle with roll-off protection.



With special coating for more torque and fit. With Kraftkant® handle, ergonomic, with integrated soft areas. In addition, the screwdrivers have a head embossing with output symbol and size.

Save to list

€3.55/ pieceexcl. VAT

€4.30incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Screwing system
Pozidriv
Size
1
Blade length
80 mm