FORMAT

FORMAT Screwdriver PH0x mm

  • ERIKS:23078861
  • Manufacturer:4317784093620
Image 1
Pozidriv screwdriver PH with round blade

Design: Made of high-alloy special steel. With round blade. Handle with roll-off protection.



With special coating for more torque and fit. With Kraftkant® handle, ergonomic, with integrated soft areas. In addition, the screwdrivers have a head embossing with output symbol and size.

Save to list

€3.17/ pieceexcl. VAT

€3.84incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Screwing system
Phillips
Size
0
Blade length
60 mm