FORMAT

FORMAT Screwdriver bit 1/2" recessed hexagon 8x100 mm

  • ERIKS:23061802
  • Manufacturer:4317784119627
Image 1
Screwdriver bit 1/2" for recessed hexagon screws, long

Design: DIN 7422, with ball retaining groove and knurled grip.



Made of chrome-vanadium steel, chrome-plated, tips made of chrome-vanadium steel, burnished.

Save to list

€9.18/ pieceexcl. VAT

€11.11incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Connection size
1/2 in
Dimension
8 mm
Length
80 mm