FORMAT

FORMAT Screwdriver bit 1/2" recessed hexagon 7x55 mm

  • ERIKS:23061799
  • Manufacturer:4317784119818
Image 1
Screwdriver bit 1/2" for recessed hexagon screws, short

Design: DIN 7422, with ball retaining groove and knurled grip.



Made of chrome-vanadium steel, chrome-plated, tips made of chrome-vanadium steel, burnished.

Save to list

€6.56/ pieceexcl. VAT

€7.94incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Connection size
1/2 in
Dimension
7 mm
Length
60 mm