FORMAT

FORMAT Sanitary Tool Set, Set of 50, 4317784544900

  • ERIKS:14568097
  • Manufacturer:4317784544900
Image 1
Sanitary tool set, 50-pc

Set content:
1 pliers spanner 250 mm
2 double open ended spanners 10 x 13; 17 x 19 mm
3 tubular box spanners 10 x 11; 12 x 13; 17 x 19 mm
1 universal step spanner 3/8"–1"
1 push-through ratchet, 32-teeth
1 installation spanner 17 x 19 mm; M10
1 sanitary wheel spanner 3/8"; 1/2"; 3/4"; 1"
9 hexagon key L-wrenches with ball head 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm
1 lever reversible ratchet 1/2", 60-teeth, with Kraftkant® handle
1 extension 1/2" , 125 mm
3 hexagon socket wrench sockets 1/2", 10 ; 13; 17 mm
1 elbow pipe spanner 1" , 320 mm
1 pipe cutter Mini 1/8–5/8"
1 pipe cutter Kompakt 1/8–1.3/8"
1 adjustable basin nut spanner
1 water pump pliers, 240 mm
1 electrician's chisel 250 x 10 mm
1 engineer's hammer with handle protection, 300 g
1 workshop file, half-round pointed, H1, 250 mm
1 2C-file handle for 300–350 mm
1 wire hand brush, stainless, smooth, 4-rows
1 metal saw PUK®, 150 mm
1 phase tester, single pole, 140 mm
3 VDE slot screwdrivers Kraftkant® handle 3.5; 5.5; 6.5 mm
2 VDE screwdrivers with Kraftkant® handle, Phillips slot PH 1; 2
1 carpenter pencil
1 wooden folding ruler 2 m
1 light metal spirit level, 30 cm
1 cutter knife 18 mm
1 paintbrush, mixed bristles, 2"
1 VDE side cutter, 160 mm
1 VDE universal pliers, 180 mm
1 VDE pointed pliers, straight, 200 mm
1 painter trowel, 50 mm
1 ideal tin snips, lever transmission, right-hand cutting, 260 mm

Note: All tools in this tool set equate to the article descriptions in this catalogue. We reserve the right to alter the composition of the set.
Save to list

€731.40/ pieceexcl. VAT

€884.99incl. VAT

Estimated delivery date - 02/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Sanitary Tool Set
Set version
Sanitary tool set, 50-piece
Total number of tools
50
Heating- + sanitary mechanic set
Yes
E-mechanic set
No
Packaging
Box
Height
151 mm
Length
445 mm
Width
357 mm