FORMAT

FORMAT Rubber composite hammer size 0A 40mm black

  • ERIKS:23076056
  • Manufacturer:4317784296076
Image 1
Rubber composite hammerDesign: DIN 5128-90, made ​​of special rubber, hard quality (90 Shore), with ash handle .
Save to list

€4.37/ pieceexcl. VAT

€5.29incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
40 mm
Material stick
Wood