FORMAT

FORMAT Roughing end mill long DIN6527 SC TiALN type HR shank HB 10mm shank HB

  • ERIKS:12049825
  • Manufacturer:4317784470087
Image 1
Image 2
Image 1
Image 2
Solid carbide roughing end mill

Application: Can be used for rough milling. The fine cord toothing produces small chips which are easy to remove. This improves tool life and achieves a better surface finish. Particularly suitable for INOX machining stainless steel.
Save to list

€76.45/ pieceexcl. VAT

€92.50incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Roughing cutter
Maximum working length
22 mm
Total length
72 mm
Shaft Diameter
10 mm
DIN standard
6527L
Head diameter
10 mm