FORMAT

FORMAT Revolving centre punch MK 5

  • ERIKS:12741812
  • Manufacturer:4317784540476
Image 1
Revolving centre

Design: Moving point hardened and ground, with tip angle 60°.

Application: For lightweight workpieces.

Save to list

€424.19/ pieceexcl. VAT

€513.27incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Centre punches
Diameter
40 mm