FORMAT

FORMAT Revolving centre punch MK 3

  • ERIKS:12741808
  • Manufacturer:4317784540452
Image 1
Revolving centre

Design: Moving point hardened and ground, with tip angle 60°.

Application: For lightweight workpieces.

Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Centre punches
Diameter
25 mm