FORMAT

FORMAT Rack, basic, 200x100x40cm

  • ERIKS:12970669
  • Manufacturer:4317784443227
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Boltless shelving system set, basic shelf, galvanised, depth 400 mm• Boltless shelving system with pre-mounted frames Surface sendzimir galvanised. With 4 MultiPlus shelves for loads up to 150 kg, height adjustment in 25 mm increments. • Fully sealed in foil Packed in basic and extension shelf units including accessories.
Save to list

€268.16/ pieceexcl. VAT

€324.47incl. VAT

1 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Width
1000 mm
Height
2000 mm
Depth
400 mm
Load Capacity
150 kg
Number of shelves
4