FORMAT

FORMAT Push-through ratchet withtwist grip 1/2" 60teeth 292mm

  • ERIKS:12521265
  • Manufacturer:4317784483292
Image 1
Push-through twist grip ratchet 1/2"

Design: DIN 3122 D 12.5 – ISO 3315, made ​​of chrome vanadium steel, chrome-plated, round head, non-detachable feed-through square and ball lock. Handle with 2-component plastic cover, rotatable in both directions for space-saving and quick activation of actuation squares.

Application: Especially suitable for work in confined spaces.

Save to list

€81.05/ pieceexcl. VAT

€98.07incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Connection size
1/2 in
Length
290 mm