FORMAT

FORMAT Push-thr. twist grip ratchet 1/4" 60teeth 185mm

  • ERIKS:12521246
  • Manufacturer:4317784479448
Image 1
Push-through twist grip ratchet 1/4"

Design: DIN 3122 D 6.3 – ISO 3315, made ​​of chrome vanadium steel, chrome-plated, round head, non-detachable feed-through square and ball lock. 60-teeth, rear swivel angle 6°. Handle with 2-component plastic cover, rotatable in both directions for space-saving and quick activation of actuation squares.

Application: Especially suitable for work in confined spaces.

Save to list

€65.18/ pieceexcl. VAT

€78.87incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Connection size
1/4 in
Length
180 mm