FORMAT

FORMAT Protractor with locking 300/500mm

  • ERIKS:23422689
  • Manufacturer:4317784137409
Image 1
Protractor

Design: Open, semi-circular arc with locking screw. Glare-free scale, matt chrome-plated.

Application: For measuring angular degrees 0–180°. Reading 1°.
Save to list

€82.11/ pieceexcl. VAT

€99.35incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length long shank
300 mm
Leg length
500 mm