FORMAT

FORMAT Protractor with locking 120/150mm

  • ERIKS:23422686
  • Manufacturer:4317784099578
Image 1
Protractor

Design: Open, semi-circular arc with locking screw. Glare-free scale, matt chrome-plated.

Application: For measuring angular degrees 0–180°. Reading 1°.
Save to list

€25.07/ pieceexcl. VAT

€30.33incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length long shank
120 mm
Leg length
150 mm