FORMAT

FORMAT Precision tweezers stainless pointed 130mm

  • ERIKS:12055793
  • Manufacturer:4317784475433
Image 1
Precision tweezers, pointed shape

Design: With especially small tips and smooth gripping surfaces.

Application: For fine assembly work



Made of stainless, anti-magnetic and acid resistant stainless steel.
With special tip for secure grip, polished.

Save to list

€13.30/ pieceexcl. VAT

€16.09incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
130 mm
Antimagnetic
Yes
Material
Stainless steel