

Design: Individually labelled with size, conically tapering in high-gloss nickel-plated shell, with locking nut.
Application: For inspecting intermediate spaces, contact distances, etc.
€2.15/ pieceexcl. VAT
€2.60incl. VAT
Estimated delivery date - 03/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Blade length | 100 mm |
Number of blades | 8 |
Measuring range minimum value | 0.05 mm |
Measuring range maximum value | 0.5 mm |
Material | Carbon steel |
Magnetic | Yes |