FORMAT

FORMAT Precision centre square 100x70mm

  • ERIKS:23422652
  • Manufacturer:4317784119481
Image 1
Centre square

Design: Made of special steel, with mm graduation on the rail, upright edges and flat sides ground.

Application: For centering and marking the centre point on round disks and shafts.
Save to list

€50.11/ pieceexcl. VAT

€60.63incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length long shank
100 mm
Leg length
70 mm