FORMAT

FORMAT Pocket calipers Dbl. V-block 150mm

  • ERIKS:23420853
  • Manufacturer:4317784117623
Image 1
Precision pocket caliper with parallax-free reading and double prism guide

Design: Made of stainless steel, hardened, double prism guide for almost backlash-free slide movement, measuring faces precision ground, reading parts and vernier chrome-plated, with rectangular depth gauge, thread table on rear side. Supplied in plastic case.

Application: For inside, outside, depth and step measurements.
Save to list

€92.09/ pieceexcl. VAT

€111.43incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Measuring range
from 0 to 150 mm