FORMAT

FORMAT Pipe cutter for copper 3-30mm

  • ERIKS:23083467
  • Manufacturer:4317784098120
Image 1
Pipe cutter for pipe Ø 3–28 mm

Design: Body made of zinc die casting, cutting wheel made of high-alloy, hardened steel. 2 guide rolls with recess for cutting close to flange. Pressure regulated via steel-loaded, smooth-running spindle.

Application: For clean cutting of copper, brass and lightweight metal pipes as well as thin-walled steel pipes.
Save to list

€20.63/ pieceexcl. VAT

€24.96incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Tube diameter
from 3 to 30 mm