

€14.72/ pieceexcl. VAT
€17.81incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Phillips Screwdriver Set |
Set version | Phillips screwdriver set, 3 piece |
Material | High-performance alloy steel |
Total number of tools | 3 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |