FORMAT

FORMAT Parallel vice 120mm

  • ERIKS:23140416
  • Manufacturer:4317784348430
Image 1
Parallel vice, large anvil

Design: Die-forged, jaws and anvil inductive-hardened (52–58 HRC), with extra large anvil and highly moulded clamping jaws, which allow for greater clamp depth. Anvil surface suitable for straightening and compressing work. Front-opening, precise tightening due to adjustable guide rail, which is protected from contamination by scrapers, with measurement scale.



With holder for swivelling and interchangeable pipe-clamping jaws.

Save to list

€218.96/ pieceexcl. VAT

€264.94incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Jaw width
120 mm
Clamping reach
82 mm
Weight
9.5 kg