FORMAT

FORMAT P. tape measure w.viewingwindow + dividers funct. 3mx16mm

  • ERIKS:12596552
  • Manufacturer:4317784504393
Image 1
Pocket tape measure with viewing window and dividers function

Design: Free-running tape made of convex and hardened spring steel, additionally with tape locker, painted white, in an impact-resistant polyamide housing. Direct reading through very wide viewing window. The mm-duplex graduations are baked in clear lacquer to protect them from wear. Moveable end fitting for inner and outer measurements. In addition, the tape measures features an unfolding divider spike, for drawing circles with a diameter of up to 6 m. Measuring accuracy acc. EC accuracy class II.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
3 m
Width
16 mm