FORMAT

FORMAT NYL.-FACED HAmm. RECOIL FREE 6mm

  • ERIKS:23075867
  • Manufacturer:4317784094306
Image 1
Design: Hammer bodies made of steel, kickback free through ball filling. Both the impact heads made ??of cadmium-free nylon as well as the handle are interchangeable. With painted hickory handle.

Application: For targeted, precisely dosed strokes in tooling, machine and gear industries.

Note: For replacement impact head see (Order No. 6830), replacement handle see (Order No. 6829).
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Weight
1700 g
Diameter
60 mm
Length
370 mm
Material stick
Wood
Non-rebound
Yes