FORMAT

FORMAT Multi-t. end mill FS SC TiALN type H shank HA T6-8 8mm

  • ERIKS:12049736
  • Manufacturer:4317784469432
Image 1
Image 2
Image 1
Image 2
Solid carbide milling cutters
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Multifunctional mill
Maximum working length
19 mm
Shaft Diameter
8 mm
Total length
63 mm
DIN standard
6527L
Head diameter
8 mm