FORMAT

FORMAT Multi-point dressing toolDiamond 1 carat shaft Ø 8mm

  • ERIKS:23429215
  • Manufacturer:4317784137539
Image 1
Diamond multiple-stone honer, shank cyl. ∅ 8 x 80 mm

Design: 5 diamonds, in a special sintered binding, so that they can be used right to the end without changing.

Application: The diamond multi-point dressing tool is a practical dressing tool for coarse grinding with wheels of all diameters up to 100 grit.

Note: To prolong the life of this sharpener, continuous cooling should be used during the dressing process.

Save to list

€133.54/ pieceexcl. VAT

€161.58incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT