FORMAT

FORMAT Multi-function tool SC 90deg. 5mm

  • ERIKS:12594611
  • Manufacturer:4317784510783
Image 1
Image 2
Image 1
Image 2
Spot Drill / Chamfer Tool 90deg

Design: With centre cut, suitable for drilling.

Application: Suitable for chamfering edges, engraving of contour milling and general milling jobs.



90°.

Save to list

€57.54/ pieceexcl. VAT

€69.62incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Multifunctional mill
Maximum working length
10 mm
Shaft Diameter
6 mm
Total length
50 mm
Head diameter
5 mm