FORMAT

FORMAT Multi-function tool SC 60deg. 16mm

  • ERIKS:12594629
  • Manufacturer:4317784510745
Image 1
Image 2
Image 1
Image 2
Spot Drill / Chamfer Tool 60deg

Design: With centre cut, suitable for drilling.

Application: Suitable for chamfering edges, engraving of contour milling and general milling jobs.

Save to list

€204.11/ pieceexcl. VAT

€246.97incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Multifunctional mill
Maximum working length
26 mm
Shaft Diameter
16 mm
Total length
80 mm
Head diameter
16 mm