FORMAT

FORMAT Mini ball nose slot drill SC TiALN D4 T2 1.520mm

  • ERIKS:12049900
  • Manufacturer:4317784470834
Image 1
Image 2
Image 1
Image 2
Solid carbide mini ball nose slot drill

Design: With centre cut, suitable for drilling.

Application: Tapered neck makes it suitable for copy milling and slot milling especially in deep areas. Suitable for HSC machining up to 52 HRC.
Save to list

€40.73/ pieceexcl. VAT

€49.28incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Mini cutter
Maximum working length
23 mm
Shaft Diameter
4 mm
Total length
55 mm
DIN standard
DIN 6535-HA
Head diameter
15 mm