FORMAT

FORMAT Milling cutter sh. DIN844form B HSSCo8 3mm

  • ERIKS:23109687
  • Manufacturer:4317784140324
Image 1
Image 2
Image 1
Image 2
Milling cutter, alu

Design: With special cutting edge geometry. Suitable for drilling.

Application: Can be used for the peripheral milling and drilling cutting of soft to tough materials.

Save to list

€10.24/ pieceexcl. VAT

€12.39incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Milling cutter with shank
Maximum working length
8 mm
Shaft Diameter
6 mm
Total length
52 mm
DIN standard
844K
Head diameter
3 mm