FORMAT

FORMAT Milling cutter extra longFS SC T2 20.0mm

  • ERIKS:23109309
  • Manufacturer:4317784216579
Image 1
Image 2
Image 1
Image 2
Solid carbide milling cutters (K10/K20)

Design: With centre cut, suitable for drilling.

Application: Can be used for milling keyways and fitted key grooves as well as for universal machining. For milling depths up to max. 3 x D.

Save to list

€244.65/ pieceexcl. VAT

€296.03incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Milling cutter with shank
Maximum working length
65 mm
Shaft Diameter
20 mm
Total length
150 mm
Head diameter
20 mm