FORMAT

FORMAT Mill saw file DIN 7262F 250mm cut 2

  • ERIKS:23116182
  • Manufacturer:4317784101288
Image 1
Mill saw file

Design: DIN 7262, Form F, rectangular, with tang and hewn on 2 flat sides and 2 round edges.

Application: Particularly suited for sharpening larger saws with radius at tooth discontinuation.

General notes: Flawless steel structure as prerequisite for uniform hardness. Type and angle of the cut are determined by the particular application, whereby one differentiates between cut 1 - for rough machining, cut 2 - half smooth/universal and cut 3 - finishing . Ideal tooth geometry for each application. The length of the file is measured without the tang from the tip to the attachment.
Save to list

€14.61/ pieceexcl. VAT

€17.68incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Files
Shape
Rectangular
Model
Cut 2
Length
250 mm
Width
25 mm
Thickness
4.5 mm