

€5.40/ pieceexcl. VAT
€6.53incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Diameter | 0.3 mm |
Cutting length | 1.9 mm |
Total length | 25 mm |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | 1899-A |
Type | Twist drill |
Point angle | 118 ° |
Material | HSS-co |
Helix angle | 25 ° |