FORMAT

FORMAT Manual deburrer HSS 90deg. 25.0mm

  • ERIKS:23410734
  • Manufacturer:4317784079471
Image 1
Hand deburrer, 90° with Kraftkant® handle

Design: 90° countersink angle. Axial and radial relief ground and CBN-ground. With straight flute length and flutes ground from solid. Also provided with cutting and clearance angles for the most common materials and with user-friendly Kraftkant® handle.

Application: For drilling, countersinking and deburring work by hand for countersunk screws DIN 963, DIN 964, DIN 965 and DIN 966 and DIN 7991.

Save to list

€38.74/ pieceexcl. VAT

€46.88incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
25 mm
Material
HSS