FORMAT

FORMAT Malleable cast iron clamp100x50mm

  • ERIKS:23140872
  • Manufacturer:4317784092425
Image 1
Malleable cast iron clamp, wooden handle

Design: Hollow profile rail made from statically optimised, cold-drawn quality steel, zinc-plated, fixed and mobile brackets made from high-quality, powder-coated cast iron, spindle with trapezoidal thread, burnished, with wooden handle and mobile-mounted, completely flat pressure plate. The screw clamps to jaw width 400 mm, fitted with plastic protective caps on the pressure plate and on the upper part for gentle clamping.

Application: Multi-purpose clamping tool for holding items for processing or connecting to other parts.



Hollow profile rail with ribbing. Clamping force up to 5.5 kN.

Save to list

11,22 €/ pieceexcl. VAT

13,58 €incl. VAT

Estimated delivery date - 29.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Chucking range
100 mm
Jaw length
50 mm