FORMAT

FORMAT Magnetic lifter Ø15mm 18Newton

  • ERIKS:23420775
  • Manufacturer:4317784210867
Image 1
Magnetic lifter

Design: Chrome-plated, flexible shaft, recessed steel spindle and comfort plastic handle.

Application: To remove steel chips, screws and other parts.

Save to list

€21.25/ pieceexcl. VAT

€25.71incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Lifting capacity
1.8 kg
Length
520 mm