FORMAT

FORMAT Magn. flat grippers NdFeBwith thr. bushing 32x7/ 15.5mm

  • ERIKS:13394537
  • Manufacturer:4317784555296
Image 1
Image 2
Image 1
Image 2
Neodymium magnetic flat grippers with threaded bushing

Design: Made of neodymium, surface galvanised and shielded, with threaded bushing. The recommended operating temperature is max. 80 °C.

Application: For easy installation in jigs. Installation is done by screwing on.

Save to list

€8.99/ pieceexcl. VAT

€10.88incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT